Beli fluorine coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CANARY Scissor Small Fluorinecorted (Gunting)atribut:
- Material: Cutting part: Stainless steel blade (SUS420 J2), Handle: ABS resin
- Blade Length (mm): 18
- Blade Thickness (mm): 1.5
- Total Length (mm): 105
- PIN Scissor Professional Sharp Steel Fabric (Gunting)Deskripsi:Indohose PIN 1084 Gunting Kain Jahit Baja Profesional Tajam - 8 inchGunting Bahan Kain - Tailor Scissors PIN 8inch
- ALLEX Scissor Sewing (Gunting)Deskripsi:-These scissors are optimum for detailed work.-A high carbon stainless steel blade is used.atribut:
- Blade length: 30mm
- Blade thickness: 2.5mm
- Total Length: 110mm
- Rings Materials: Elastomer
- Blade Part Materials: High carbon Stainless Steel blade
- ALLEX Scissor Gaze (Gunting)Deskripsi:-All metal scissors that can be boiled and disinfect.-HACCP compatible.atribut:
- Blade length: 88mm
- Blade thickness: 1.0mm
- Total Length: 200mm
- Cutting Performance: Gauze, Bandage, Vinyl, Paper
- Material: Stainless Steel (equivalent to SUS420)
- DREMEL Chuckatribut:
- Grasp Range (mm): 0.8-3.2
- ALLEX Scissor Slim 140 Fluorine Coating (Gunting)atribut:
- Blade Length (mm): 60
- Blade Thickness (mm): 1.8
- Total Length (mm): 140
- Noblift Scissor Lift (Lift Tangga)atribut:
- Platform Size (mm): 2270x1120
- Driving Type: Electric Driving
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Lifting Motor (V/kW): 24/4.5
- Overall Dimensions (LxW) (m): 2.48x1.15
- Wheel Base (m): 1.87
- ENGINEER Precision Driver (Obeng Presisi)Deskripsi:-Precision screwdriver for small screws used by watches, cameras and glasses.-The knurled thin shaft is excellent for working in deep places.atribut:
- Set Contents: DM-22, 24, 25, 33, 34, 35
- CANARY Scissor Small (Gunting)Deskripsi:-Suitable for delicate paper craft.-Possible to easily perform fine cutting work with a thin blade and a sharp blade edge.atribut:
- Blade length: 18mm
- Blade thickness: 1.5mm
- Total Length: 105mm
- Blade Part Materials: Stainless Steel knife blade (SUS420 J2)
- Handle Materials: ABS Resin
- ALLEX Scissor Hard H-4 (Gunting)atribut:
- Blade Length (mm): 52
- Material: Blade = Stainless steel, Handle = Polypropylene
- Overall Length (mm): 189
- Wall Thickness (mm): 2.5
- Doukan Scissor Chela (Gunting)Deskripsi:-These scissors are optimum for detailed work.-Blades are fine articles, each of which an artisan worked on with great care from forge welded dead soft iron and SK-5K steel. The surface has undergone fumigation process, which makes them rust resistant.atribut:
- Blade thickness: 2.2mm
- Material: Special steel for cutlery SK-5, Fumigation process on surface
- Doukan Scissor Soft Canary Drossmaking (Gunting)Deskripsi:-Sharpness comfortably continues from the base to the edge of the blade. Your work becomes enjoyable and productive.-An artisan manually polishes and applies complete heat treatment on each pair of scissors, which uses a hot forged composite material consisting of forge welded YASUKI white steel and dead soft steel. The sharpness and durability are optimum for industrial use.atribut:
- Blade Part Materials: YASUKI white steel
- Handle Materials: White heart malleable cast iron
- ALLEX Scissor Line Cut (Gunting)atribut:
- Blade Length (mm): 37
- Blade Thickness (mm): 1.5
- Length (mm): 25
- Material: Blade = High carbon stainless steel blade steel, Handle = Nylon resin with glass fiber
- Overall Length (mm): 105
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Wall Thickness (mm): 1.5
- CANARY Cutter for PackagingDeskripsi:-A double-edged blade that is easy to use for cutting cardboard boxes with fluorine coating that prevents adhesive from sticking.-Special serrated blade, so vinyl ties can be cut without slipping.atribut:
- Blade Length (mm): 75
- Total Length (mm): 190
- Main Body Materials: Polypropylene resin
- Blade Part Materials: Stainless Steel Blade
Daftar Harga fluorine coating Terbaru October 2026
| CANARY Scissor Small Fluorinecorted (Gunting) | Rp189.900 |
| PIN Scissor Professional Sharp Steel Fabric (Gunting) | Rp139.900 |
| ALLEX Scissor Sewing (Gunting) | Rp419.900 |
| ALLEX Scissor Gaze (Gunting) | Rp509.900 |
| DREMEL Chuck | Rp319.900 |
| ALLEX Scissor Slim 100 (Gunting) | Rp179.900 |
| ALLEX Scissor Slim 140 Fluorine Coating (Gunting) | Rp249.900 |
| Noblift Scissor Lift (Lift Tangga) | Rp369.999.900 |
| ENGINEER Precision Driver (Obeng Presisi) | Rp209.900 |
| CANARY Scissor Small (Gunting) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102023211-1.jpg)
/j9P107655693-1.jpg)
/P102968811-1.jpg)
/35P102615113-2.jpg)

/bmP105506418-1.jpg)
/bvP105506427-1.jpg)
/74P107047256-1.jpg)
/P102873115-1.jpg)
/P102637744-1.jpg)
/k0P111413720-1.jpg)
/P102605268-1.jpg)
/idP111404661-1.jpg)
/cuP101005462-4.jpg)

/P102638105-1.jpg)
/caP111418442-1.jpg)
/0zP105547035-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)